Hi-Vis Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Latex , Rough , XL 1 PR

  • Mfr # 80-400

  • Zoro # G0053024


product price:  $7.95
/pr
Sold in multiples of 12 for $95.40

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,High-Visibility Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-400
Zoro #
G0053024
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Hi-Vis Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,High-Visibility Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
PowerFlex T Degrees
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Acrylic
ANSI/ISEA Cut Grams
1059
Glove Construction
Seamless Knit
Cut Resistant
Yes
Glove Cut
Gunn
Palm Material
Acrylic, Natural Rubber Latex
Weight
Medium
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105, CE, EN388, EN407, EN 420, EN 511, REACH
Suggested Use Environment
Dry/Light Oil
Finger Material
Acrylic/Natural Rubber Latex
ANSI/ISEA Puncture Force
Less Than 9
Thumb Style
Full
Puncture Resistant
Yes
Glove Hand Style
Left and Right
Application
Cold Storage, Unheated Warehouses, Forestry, Logging/Lumber Operations, General Maintenance, Refrigerated Products, Outdoor Construction Work, Patrolling Unheated Premises
Stitching Material
Acrylic
Silicone-Free
No
Latex-Free
No
Brand and Series
Ansell ActivArmr(R) 80-400
ANSI/ISEA Cut Load
1,059 g
ANSI/ISEA Abrasion Cycles
4,868
Cut-Resistance Coverage
Palm
Glove Liner Material
Acrylic
Glove Coating Color
Blue
Touchscreen Compatible
No
Anti-Static
No
Finger Coverage
Full Finger
Insulated
Yes
Low-Profile Impact Protection
No
Waterproof
No
Glove Insulation Material
Acrylic
Includes Pull Strap
No
Grip Pattern
Crinkle Finish
Glove Back Material
Acrylic
Pairs per Package
12
EN 511 Rating
20
Hand Protection Style
Glove
Reversible
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Lime
EN 388 Rating
2231C
Double-Dipped
No
Glove Lining Material
Acrylic
Minimum Temperature
5 Degrees F
Hem Style
Finished
Oil-Resistant
Yes
Palm Style
Knitted
Fabric Weight
15 g

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 2231C, Glove Insulation Weight 15 g, Standards ANSI/ISEA 105, CE, EN388, EN407, EN 420, EN 511, REACH, Insulated Yes, EN 511 Rating 20, Glove Coating Cover Palm, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.