Backflow Preventer, Size 1", 175 psi

  • Mfr # 1 009M2-QT

  • Zoro # G005303646


product price:  $1,002.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Length
14 1/2 in
Standards
ASSE 1013, AWWA C511-92, CSA B64.4, IAPMO File No. 1563, UPC, USC-FCCCHR
Seat Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1 009M2-QT
Zoro #
G005303646
UPC #
00098268647525
Country of Origin
United States

Dimensions

Length
14 1/2 in
Size
1 in
Height
5 1/2 in
Overall Height
6.25 in
Overall Length
14.5 in
Check Valve Length
9 1/2 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Standards
ASSE 1013, AWWA C511-92, CSA B64.4, IAPMO File No. 1563, UPC, USC-FCCCHR
Seat Material
Plastic
Max. Temp.
180 Degrees F
Connection
NPT
Flow
80 gpm
Features
Ball Valve Test Cocks, Captured Springs for Safe Maintenance, Compact, Space Saving Design, Internal Relief Valve for Reduced Installation Clearances, Large Body Passages Provides Low Pressure Drop, No Special Tools Required for Servicing, Replaceable Seats for Economical Repair, Single Access Cover and Modular Check Construction for Ease of Maintenance, Top Entry - All Internals Immediately Accessible
Max. Pressure
175 psi
Hazard Protection Level
High Health Hazard
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Includes Flood Protection
No Flood Protection
For Media
Water
Shut-Off Valve Included
Ball Valve
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Operating
175 psi
Number of Test Ports
4
Manufacturer Warranty
1 yr
Includes Flow Meter
No Flow Meter
Handle Type
Tee
Operating Temperature - Maximum
180 Degrees F
Includes Strainer
No Strainer
Connection Type - Side 1
NPT
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Freeze Sensor
No Freeze Sensor
Valve Series
9

Description

Backflow Preventer,Size 1",175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.