Coated Gloves, Foam Nitrile, Sandy, Palm, 3 Abrasion Level, White, 2XL (11) 1 PR

  • Mfr # 11-800

  • Zoro # G0053602


product price:  $5.15
/pr
Sold in multiples of 12 for $61.80

Key Features

Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-800
Zoro #
G0053602
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL (11)
Thickness
15 ga
Glove Length
7.8 - 10.4"
Size
2XL
Length
7.8 - 10.4 in
Glove Length Style
Standard
Size- Numeric
11

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ANSI/ASTM/EN388 3111
Glove Construction
Seamless Knit
Thumb Style
Full
Resists
Abrasions
ANSI/ISEA Puncture Level
3
Suggested Use Environment
Dry/Light Oil
Application
Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use
ANSI/ISEA Cut Level
A1
ANSI Cut Grams
309
Palm Construction
Knitted
Insulated
No
ANSI/ISEA Cut Load
309
Brand and Series
Ansell HyFlex 11-800
Latex-Free
Yes
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Hem Style
Finished
Series
HyFlex 11-800
Knit Material Color
White
Knit Material
Nylon
Double-Dipped
No
Touchscreen Compatible
No
EN 388 Rating
3131A
Palm Type
Coated
Minimum Temperature
Not Rated
Glove Lining Material
Nylon
Includes Finger Fourchettes
No
Electrostatic Properties
Insulative
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Glove Features
Silicone-Free
Glove Coating Color
Gray
Reversible
No
Hand Protection Style
Glove
Glove Hand Style
Left and Right

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3131A, Standards ANSI/ASTM/EN388 3111, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.