Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, Small, 1 Pair

  • Mfr # 3ZL52

  • Zoro # G0055054


product price:  $6.79
/pr

Key Features

Color
White
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZL52
Zoro #
G0055054
UPC #
190735092262
Country of Origin
India

Dimensions

Glove Size
S
Glove Length Style
Standard
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Drivers Gloves
Color
White
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Glove Leather Grade
B
Sold As
Pair
Insulated
No
Application
General Work Tasks
Leather Palm Type
Full-Grain
Stitching Material
Polyester
Lining
Unlined
Glove Materials
Cowhide
Cuff Style
Shirred Slip-On
Leather Glove Style
Drivers
Brand and Series
Condor
Leather Glove Liner Type
Unlined
Minimum Temperature
Not Rated
Glove Back Color
White
Includes Double Palm
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Palm Color
White
Palm/Back Material
Cowhide
Oil-Resistant
No
Leather Coverage Style
Full Leather
Reflective Backing
No
Glove Hand Style
Left and Right

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.