Welding Gloves, Gauntlet Cuff, Straight Thumb, A Leather Cowhide, S, 1 PR
Mfr # 35S
Zoro # G0055641
product price: $25.95
/prKey Features
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
A
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35S
Zoro #
G0055641
UPC #
608134003524
Country of Origin
China
Dimensions
Glove Size
S
Cuff Length
4”
Glove Length
12 in
Length
12"
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
A
Palm Material
Leather Cowhide
Thumb Style
Straight
Glove Liner Material
Foam
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Color
Gold
Welding Glove Application
MIG
Design
Welders Glove
Lining Material
Foam
Leather Palm Process
Grain
Glove Hand Style
Left and Right
Leather Grade
A
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Deerskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Yellow, Cuff Gauntlet, Glove Size S, Hand Left and Right, Color Gold, Cuff Material Cowhide, Design Welders Glove, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.