TouchNTuff 92-500, Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, M, 100 PK, Green

  • Mfr # 92-500

  • Zoro # G0058475


product price:  $18.79
/pk 100, $0.19/ea

Key Features

Material
Nitrile
Palm Thickness
5.00 to 5.99 mil
Color
Green
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powdered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92-500
Zoro #
G0058475
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
M
Palm Thickness
5.00 to 5.99 mil
Cuff Thickness
5 mil
Finger Thickness
5 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Glove Size and Cuff Length Style
M/Standard
Nominal Palm Thickness
5 mil
Size - Numeric
8
Size- Alpha
M

Details

Item
Disposable Gloves
Material
Nitrile
Color
Green
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powdered
Latex-Free
Latex-Free
Series
TouchNTuff 92-500
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Food
Resists
Splash Chemical Protection Of Wide Variety Of Chemicals Including Oils, Greases And Hydrocarbons
Standards
Category III: AQL EN374 1.5, ANSI; FDA Regulation 21 CFR 177.2600
Lining
Unlined
Application
Life Sciences, Automotive, Food Processing, Machinery and Equipment
Aloe Inner Surface
No
Metal Detectable
No
Features
Chemical-Resistant
Brand and Series
Ansell TouchNTuff 92-500
Silicone-Free
Silicone-Free
Acceptable Quality Level (AQL)
4
Double Gloving Method
Inner
Texture
Grain
Texture Location
Fingertips
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Anti-Static
Anti-Static Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powdered
Accelerator-Free
Contains Accelerators
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Double Gloving Method Inner, Features Chemical-Resistant, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powdered, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.