TouchNTuff 92-500, Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, L, 100 PK, Green

  • Mfr # 92-500

  • Zoro # G0058484


product price:  $18.79
/pk 100, $0.19/ea

Key Features

Palm Thickness
4.3 mil
Color
Green
Material
Nitrile
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92-500
Zoro #
G0058484
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
L
Palm Thickness
4.3 mil
Glove Length
9 1/2 in
Finger Thickness
5 mil
Cuff Thickness
5 mil
Length
9 1/2 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
L/Standard
Size - Numeric
9
Size- Alpha
L

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Latex-Free
Latex-Free
Powdered/Powder-Free
Powdered
Series
TouchNTuff 92-500
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Lining
Unlined
Resists
Splash Chemical Protection Of Wide Variety Of Chemicals Including Oils, Greases And Hydrocarbons
Metal Detectable
No
Disposable Glove Grade
Food
Aloe Inner Surface
No
Standards
Category III: AQL EN374 1.5, ANSI, FDA Regulation 21 CFR 177.2600
Application
Life Sciences, Automotive, Food Processing, Machinery and Equipment
Features
Chemical-Resistant
Double Gloving Method
Inner
Brand and Series
Ansell TouchNTuff 92-500
Silicone-Free
Silicone-Free
Acceptable Quality Level (AQL)
4
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture Location
Fingertips
Accelerator-Free
Contains Accelerators
Glove Treatments
Powdered
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Medical Glove Type
Exam
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Double Gloving Method Inner, Features Chemical-Resistant, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powdered, Silicone-Free Silicone-Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.