Leather Drivers Gloves, Cowhide, Cinch, Keystone Thumb, Gunn Cut, Yellow, XL 1 PR

  • Mfr # 4TJZ8

  • Zoro # G0059202


product price:  $5.99
/pr

Key Features

Glove Size
XL
Color
Yellow
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4TJZ8
Zoro #
G0059202
UPC #
190735101865
Country of Origin
India

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Drivers Gloves
Color
Yellow
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Application
Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Sold As
Pair
Stitching Material
Polyester
Insulated
No
Leather Palm Type
Full-Grain
Glove Leather Grade
A, B
Lining
Unlined
Leather Palm Process
Grain
Leather Glove Style
Drivers
Glove Materials
Cowhide
Brand and Series
Condor
Cuff Style
Cinch
Leather Glove Liner Type
Unlined
Glove Back Color
Yellow
Palm Color
Yellow
Oil-Resistant
No
Reflective Backing
No
Palm/Back Material
Cowhide
Includes Double Palm
No
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Pairs per Package
12
Minimum Temperature
Not Rated
Finger Coverage
Full Finger

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Cinch, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.