Butt Splice Wire Connector, 14 AWG Max, Blue, Nylon Insulation, 600 V, 100 PK
Mfr # BSN14-C
Zoro # G0059967
product price:Â $73.15
/pk 100, $0.73/eaKey Features
Type
Butt Splice
Color
Blue
Minimum Wire Size
16 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BSN14-C
Zoro #
G0059967
UPC #
074983830022
Country of Origin
Mexico
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Overall Length
1.15 in
Barrel Inside Dia.
0.15 in
Overall Width
0.2 in
Width
0.2"
For Maximum Wire Insulation Diameter
0.148 in
Strip Length
5/16 in
Barrel Inside Diameter
0.15 in
Barrel Outside Diameter
0.2 in
Minimum Copper Conductor Size (AWG SOL)
#16
Wire Strip Length (In.)
9/32
Wire Strip Length (mm)
7.1
Maximum Metric Conductor Size (mm²)
2.5
For Minimum Wire Size - Stranded
16 AWG
For Minimum Wire Size - Solid
16 AWG
Description
Butt Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards CSA C22.2 No. 65, UL 486C, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, V-2, Overall Length 1.15 in, Seam Style Brazed, Barrel Inside Diameter 0.15 in, Barrel Outside Diameter 0.2 in, Body Finish Tin Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.