Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, High-Visibility Orange, XL, 1 PR

  • Mfr # 4NHE4

  • Zoro # G0060277


product price:  $6.19
/pr

Key Features

Color
High-Visibility Orange
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NHE4
Zoro #
G0060277
UPC #
190735099438
Country of Origin
Bangladesh

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Color
High-Visibility Orange
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Application
Construction, Warehousing, Road Crew, Traffic Safety
Standards
ANSI/ISEA 107-2004
Lining
White Non-Woven Fabric
Sold As
Pair
Insulated
No
Glove Leather Grade
A
Glove Back Material
Polyester
Stitching Material
Polyester
Leather Glove Style
Work
Brand and Series
Condor
Leather Glove Liner Type
Cotton/Polyester Liner
Glove Hand Style
Left and Right
Palm Material
Cowhide
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Minimum Temperature
Not Rated
Glove Back Color
High-Visibility Orange
High-Visibility Features
High-Visibility Backing and Cuff
Glove Features
High-Visibility
Reflective Backing
Yes
Series
Condor
Palm Color
Gray
Oil-Resistant
No
Leather Coverage Style
Leather Palm
Includes
Leather Palm, Fully Wrapped Index Finger, Leather Finger Tips, Wing Thumb, Safety Cuff, Reflective Knuckle Strap
Lining Material
White Non-Woven Fabric
Palm Style
Split
Pairs per Package
12
Glove Safety Features
High-Visibility Backing and Cuff
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 107-2004, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.