Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, L, ComforTouch(R)

  • Mfr # SLU2LB LN L

  • Zoro # G0061065


product price:  $83.95
/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures
Standards
NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLU2LB LN L
Zoro #
G0061065
UPC #
883248372920
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
36 3/4 in
Fits Chest Size
42 in to 44 in
Size - Body Type
Tall
Minimum Chest Size
42 1/2 in
Maximum Waist Size
44 1/2 in
Maximum Chest Size
46 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Collared Shirt
Color
Light Blue
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
ComforTouch(R)
Gender
Men's
Number of Pockets
2
Closure Type
Buttons
Hazard Risk Category (HRC)
2
Garment Type
Shirt
Pattern
Solid
Shirt Style
Work Shirt
High-Visibility
No
Pocket Location
Chest
Neck Style
Collar
Collar Style
Lay-Flat

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Light Blue, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Minimum Chest Size 42 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.