Half Round File, American, 6in.L, Nat.

  • Mfr # 73317500

  • Zoro # G0062371


product price:  $15.59
/ea

Key Features

Profile Shape
Half Round
Length
6 in
Cut Type
Second/Double
Thickness
5/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73317500
Zoro #
G0062371
UPC #
72660600044
Country of Origin
Multiple

Dimensions

Length
6 in
Thickness
5/32 in
Handle Length
6 in
File Width
5/8 in
File Length without Tang
6 in

Details

Item
Machinists File
Profile Shape
Half Round
Cut Type
Second/Double
Pattern
American
Application
General Purpose
Handle Design
None
Edges
Un Cut
Finish
Natural
Profile Name
Half Round
Teeth per Inch
33, 34, 41, 43
Features
Built-in Twist and Roll Action on the Half Round Side, Spiral Cut Design, Wavy Tooth Design on the Flat Side
File Coarseness
Second Cut
Rigidity
Rigid
Number of Cut Edges
2
Includes Handle
No
File Body Finish
Natural
Container Type
Box
Face Cut Style
Double-Cut
File Type
Machinists File
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
File Style
American Pattern File
Insulated
No
Edge Cut Style
Safe

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 5/32 in, File Width 5/8 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 33, 34, 41, 43, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.