Recycling Bin, Rectangular, 23 gal Capacity, 11 in W, 22 in D, Recycle Symbol, Plastic, Blue

  • Mfr # FG354007BLUE

  • Zoro # G0062447


product price:  $76.19
/ea
Free Shipping & Returns

Key Features

Total Capacity
23 gal
Container Shape
Rectangular
Top Type
Open Top
Material
Plastic
Number of Openings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG354007BLUE
Zoro #
G0062447
UPC #
086876186383
Country of Origin
United States

Dimensions

Width
11"
Container Depth
22"
Height
30 in
Width/Diameter
11"
Depth
22 in
Length
22"
Overall Width
11 in

Details

Item
Recycling Bin
Total Capacity
23 gal
Container Shape
Rectangular
Top Type
Open Top
Color
Blue
Material
Plastic
Number of Openings
1
Series
Slim Jim(R)
Specific Container Material
Plastic
Includes
Base Grips
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Primary Container Color
Blue
Features
Can Liner Cinches, Molded-In Handles, Venting Channels
Shape
Rectangular
Top Design
Open Top
Trash Container Capacity
23 gal
Finish
UV Stabilized Gel Coat
Indoor/Outdoor
Indoor, Outdoor
Container Mounting Style
Free-Standing
Number of Containers
1
Standards
REACH
Material Grouping
Plastic
Mobility
Stationary
Container Product Grouping
Recycling Can
For Recyclable Material
Bottle, Can, Paper, Plastic
Container Markings
Recycle Symbol
Location
Indoor
Legend
Recycle Symbol
For Use With Dolly Mfr. Model Number
1956191, 1968468, 1980602
Product Type
Recycling Can
Compatible Manufacturer Lid Part Number
1788372, FG267360BLUE, FG269288BLUE, FG270388BLUE
Lid Type
Open
Lid Connection
Snap On
Container Capacity
23 gal

Description

Recycling Can, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity 23 gal, Top Type Open, Number of Containers 1, Number of Openings 1, Container Markings Recycle Symbol, Total Capacity 23 gal, Color Blue, Container Shape Rectangular, Height 30 in, Width/Diameter 11 in, Depth 22 in, Material Grouping Plastic, Specific Container Material Plastic, Location Indoor, Mobility Stationary, Lid Connection Snap On, Container Mounting Style Free-Standing, Series Slim Jim(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.