Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25 PK

  • Mfr # 309527

  • Zoro # G006313828


product price:  $666.99
/pk 25, $26.68/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309527
Zoro #
G006313828
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
1 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

#10 x 1" Fender Washers/Steel/Zinc/Outer Diameter: 1"/Thickness Range : .051" - .080" , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.