Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Black Oxide Finish, 1000 PK

  • Mfr # 442313

  • Zoro # G006314047


product price:  $197.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Black Oxide
For Screw Size
1/4"
Outside Diameter
0.557 in - 0.567 in
Minimum Thickness
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442313
Zoro #
G006314047
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4"
Outside Diameter
0.557 in - 0.567 in
Minimum Thickness
0.044 in
Maximum Thickness
0.052 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Black Oxide
System of Measurement
Inch

Description

1/4" Machine Screw Flat Washers/18-8 St. Steel/Outer Dia .557"-.567"/Thickness 044"-.052",1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.