
Flat Washer, For Screw Size 5/8" , 316 Stainless Steel Plain Finish, 500 PK
Mfr # 600218
Zoro # G006314139
product price:Â $1,038.99
/pk 500, $2.08/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
For Screw Size
5/8"
Outside Diameter
1-1/2 in
Minimum Thickness
0.074 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
600218
Zoro #
G006314139
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
5/8"
Outside Diameter
1-1/2 in
Minimum Thickness
0.074 in
Maximum Thickness
0.084 in
Driver Size
5/8"
Details
Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
5/8"x1 1/2" Flat Washers/316 Stainless Steel/Outer Dia 1 1/2"/Thickness 074" - .084",500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.