Flat Washer, For Screw Size 19/32" , Stainless Steel Black Oxide Finish, 200 PK
- Mfr # 455832
- Zoro # G406313992
product price:Â
$
738.99
/pk of 200, $3.69/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Black Oxide
For Screw Size
19/32"
Standards
MS15795-843B
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 455832
- Zoro #
- G406313992
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- Stainless Steel
- Finish
- Black Oxide
- Standards
- MS15795-843B
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 19/32"
Description
MS15795-843B/.594" Mil-Spec Flat Washers/300 Series Stainless Steel/Black Oxide/DFAR Compliant,200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.