Flat Washer, For Screw Size 1" , Steel Hot Dipped Galvanized Finish, 20 PK

  • Mfr # 221297

  • Zoro # G006354371


product price:  $261.99
/pk 20, $13.10/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
For Screw Size
1"
Outside Diameter
2-1/2 in
Minimum Thickness
0.136 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
221297
Zoro #
G006354371
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1"
Outside Diameter
2-1/2 in
Minimum Thickness
0.136 in
Maximum Thickness
0.192 in
Driver Size
1"

Details

Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch

Description

1" USS Flat Washers/Steel/Hot Dip Galvanized/Outer Dia 2 1/2"/Thickness 136" - .192" ,20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.