Flat Washer, For Screw Size M4 , Steel Zinc Plated Finish, 10000 PK

  • Mfr # 853515

  • Zoro # G006354395


product price:  $182.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M4
Outside Diameter
8.64 - 9 mm
Minimum Thickness
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853515
Zoro #
G006354395
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M4
Outside Diameter
8.64 - 9 mm
Minimum Thickness
0.7 mm
Maximum Thickness
0.9 mm
Driver Size
M4

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125A
System of Measurement
Metric

Description

M4 Flat Washers/Steel/Zinc/DIN125A/Outer Dia.: 8.64 - 9 mm/Thickness Range : .7 - .9 mm , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.