Sheet Metal Screw, #14-10 x 3 in, Zinc Plated Steel Pan Head Slotted Drive, 500 PK

  • Mfr # 525615-500

  • Zoro # G006362291


product price:  $116.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Pan Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
525615-500
Zoro #
G006362291
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14-10
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw

Description

#14-10 x 3" Type A Self-Tapping Screws/Slotted/Pan Head/Steel/Zinc Plating , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.