Cut-Resistant Coated Gloves, Cut Level A5 , Dipped , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 11-501

  • Zoro # G0063637


product price:  $17.85
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-501
Zoro #
G0063637
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
HyFlex(R) 11-501
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
2528
Glove Construction
Seamless Knit
Weight
Medium
Puncture Resistant
Yes
Standards
ANSI/ASTM/EN
Cut Resistant
Yes
Finger Material
Intercept Technology yarn/Nitrile
Application
Automotive Assembly, Sheet Metal Assembly, Handling Glass, Handling Small Sharp Parts, Assembly Operations
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
Glove Cut
Clute
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Force
87 N
Palm Material
Foam Nitrile
ANSI/ISEA Puncture Level
3
Thumb Style
Straight
Brand and Series
Ansell Hyflex(R) 11-501
Latex-Free
Yes
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
2945
Insulated
No
Glove Back Material
Intercept Technology yarn
Palm Type
Coated
EN 388 Rating
3X41D
Glove Coating Color
Blue
Hem Style
Finished
Double-Dipped
No
Fabric Weight
13 gauge
Minimum Temperature
Not Rated
Electrostatic Properties
Insulative
Knit Material Color
Gray
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Glove Lining Material
Kevlar(R)
Touchscreen Compatible
No
Reversible
No
Glove Features
Silicone-Free
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 3X41D, Standards ANSI/ASTM/EN, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.