
Butt Splice Wire Connector, 18 AWG Max, Red, 600 V
Mfr # 20-121
Zoro # G006431461
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Type
Butt Splice, Crimp
Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20-121
Zoro #
G006431461
UPC #
32076050085
Country of Origin
China
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Details
Item
Wire Connector
Type
Butt Splice, Crimp
Color
Red
Insulation Material
Vinyl
Maximum Voltage
600 V
Termination Style
Crimp
Description
Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available inn a variety of packaging options, look to Gardner Bender for secure wire connection options.
- • Quick and reliable crimp-type wire connections
- • Rated at 600-Volt max
- • Dependable and easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.