Tubing, Yellow, Shore D 62, 1/2" I.D., Nylon

  • Mfr # A0850-MC8-ML8

  • Zoro # G006439146


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA
Color
Yellow
Flow Application
Fluid Handling, Industrial Pneumatics
For Potable Water Use
No
Application
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0850-MC8-ML8
Zoro #
G006439146
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 ft
Inside Diameter
1/2 in

Details

Item
Tubing
Standards
OSHA
Color
Yellow
Flow Application
Fluid Handling, Industrial Pneumatics
For Potable Water Use
No
Application
Air
Material
Nylon
Tube Form
Self-Retracting Coil
System of Measurement
Inch
Burst Pressure
680 psi
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore D 62
Stripe Color
No Stripe
For Environment
Broad Temperature
Maximum Operating Pressure
225 psi
Material Trade Name
Nylon
Autoclavable
No
For Fluid Type
Air, Non Potable Water
Coil Weight
4 lb
Peristaltic Pump Compatible
No
Flexibility
Flexible
Industry Application
Automation, Pneumatics
Resistance Properties
Abrasion Resistant
For Location
Indoor, Outdoor
Clarity
Opaque
Maximum Operating Temperature
200 Degrees F
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Color Yellow, Hardness Shore D 62, Inside Diameter 1/2 in, Material Nylon, Material Trade Name Nylon, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Standards OSHA, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Opaque

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.