Air Regulator, 1/4in NPT, 21 cfm, 220 psi

  • Mfr # R13914

  • Zoro # G0064867


product price:  $14.55
/ea

Key Features

Includes
(1) Air Regulator
Max. Pressure
220 psi
Overall Height
3 3/16 in
Overall Width
1 9/16 in
Replaces
Dynaflo 0425917, Jupiter 42007757
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R13914
Zoro #
G0064867
UPC #
-
Country of Origin
India

Dimensions

Overall Height
3 3/16 in
Overall Width
1 9/16 in
Pipe Size - Regulators
1/4 in
Overall Height - Regulators
3.19 in
Overall Width (Regulators)
1.57"
Overall Width - Regulators
1.57 in
Pipe Size (Regulators)
1/4"
Overall Height (Regulators)
3.19"
Overall Depth
1 9/16 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Pressure Gauge Port Size
1/8 in

Details

Item
Compressed Air Regulator
Includes
(1) Air Regulator
Max. Pressure
220 psi
Replaces
Dynaflo 0425917, Jupiter 42007757
Gauge Port
1/8 in NPT
Adjustment Range - Regulators
7 to 145 psi
Valve Design
Balanced
Adjustment Range (Regulators)
7 to 145 psi
Max. Inlet Pressure - Regulators
220 psi
Body Material
Aluminum
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Max. Temp. (Regulators)
140 Degrees F
Max. Inlet Pressure (Regulators)
220 psi
Max. Flow (Regulators)
21 cfm
Max. Flow - Regulators
21 cfm
ISO Class
6
Series
Light Duty
Max. Temp. - Regulators
140 Degrees F
Duty Rating
Light Duty
Minimum Regulated Pressure
7 psi
Maximum Operating Pressure
220 psi
Air Inlet Gender
Female
Maximum Flow Rate
21 cfm
Adjustment Mechanism Material
Acetal
Standards
RoHS Compliance
Maximum Operating Temperature
140 Degrees F
Number of Air Inlets
1
Pressure Gauge Port Type
NPT
For Fluid Type
Compressed Air
Sight Gauge Included
No
Pressure Drop
17 psi
System Location
Air Line
For Substance Type
Air
Air Outlet Type
NPT
Maximum Regulated Pressure
145 psi
Minimum Operating Temperature
32 Degrees F
Seal Material
Nitrile
Air Outlet Gender
Female
Air Inlet Type
NPT
Pressure Gauge Included
No
Weight
0.416 lb
Modular Connection
Modular Connection
Number of Air Outlets
1
Maximum Flow @ 100 psi
21 cfm
Air Flow Direction
Left to Right
Regulator Type
Relieving
Adjustment Mechanism
Knob
Adjustment Location
Top
Pressure Gauge Port Gender
Female

Description

Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 21 cfm, Maximum Operating Pressure 220 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 1 9/16 in, Adjustment Location Top, System Location Air Line, Series Light Duty, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.