Steam Safety Relief Valve, 2-13/16 in.

  • Mfr # 0006276

  • Zoro # G0064955


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0006276
Zoro #
G0064955
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Length
2-3/8"
Overall Height
2-13/16"
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Steam Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Disc Material
PTFE
Seat Material
Metal
Spring Material
Stainless Steel
Steam Capacity (Lb./Hr.)
450
Compliance
NB, ASME and HV
Application
Steam Boilers
Factory Set Pressure
15 psi
Temp. Range
250 Degrees F
Test Lever
Test Lever Included
Standards
HV National Board
Product Type
Safety Relief Valve
Outlet Connection Type
NPT
Inlet Connection Gender
Male
Inlet Connection Type
NPT
Operating Temperature - Maximum
250 Degrees F
For Media
Steam
Outlet Connection Gender
Female

Description

Steam Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 15 psi, Not Applicable BtuH, Steam Capacity (Lb./Hr.) 450 lb/hr, Disc Material PTFE, Overall Height 2 13/16 in, Application Steam Boilers, Overall Length 2 3/8 in, Seat Material Metal, Spring Material Stainless Steel, Temp. Range 250 Degrees F, Test Lever Test Lever Included, Compliance ASME and HV, NB, Standards HV National Board

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.