Shop LINCOLN ELECTRIC

Multiprocess Welder, Weld Pak 180i MP, Single-Phase, 120V AC, 230V AC

  • Mfr # K5257-1
  • Zoro # G006600775

product price: 
$
1,233.99
/ea
Free Shipping & Returns

Key Features

Series
Weld Pak 180i MP
Input Voltage
120/230V AC
Phase
Single
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
Forgiving Arc Makes Dialling in Your Application Easy, Smooth Arc Starts with Minimal Spatter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K5257-1
Zoro #
G006600775
UPC #
015082978543
Country of Origin
Mexico
Item
Multiprocess Welder
Series
Weld Pak 180i MP
Input Voltage
120/230V AC
Phase
Single
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
Forgiving Arc Makes Dialling in Your Application Easy, Smooth Arc Starts with Minimal Spatter
Includes
(1) 0.025 in (0.6 mm) and 0.035 in (0.9 mm) Contact Tips (KH831 and KH832), 0.025-0.035 in (0.6-0.9 mm) Wire Diameter Dual Track Drive Roll for Mig and Flux-Cored Welding (KP2948-1) Shielding Gas Apparatus Harris(R) 3000290 Gas Regulator (S25805) and 52 in (1.3 m) Hose (S19303) for use with AR/CO2 Blend Gases., Electrode Holder with 10Ft Cable, Flux-Cored/Mig Wire Drive Roll 0.025-0.035 in (0.6-0.9 mm), Gas Nozzle for Mig Welding (KH835), Gasless Nozzle for Innershield(R) Welding (KH836), Gun Magnum Pro 100L Gun and 10 ft (3.0 m) Cable Assembly with Brass Connection and 8-P in Trigger Connector (K530-7), KP2948-1, Quick Start Guide, Spindle Adapter for 8 in (203 mm) Diameter Spools (KH720), Use with CO2 Shielding Gas, Work Clamp and 10 ft (3.0 m) Cable Instruction Manual
Features
Brass to Brass Gun Connection Enhances Conductivity, F-CAW and Spool Gun Allows for Welding 24 Gauge to 3/8 in Welding Material, Fully Adjustable Drive System Reduces the Chance of Wire Tangling and Crushing, Heavy Duty Electrode Holder and Cable Included, MIG-Wide 30-180 AMP Welding Output, Tig-Torch and Foot Pedal Sold Separately, Wide 10-165 AMP Range Permits Welding on Thin and Thick Steel
Power Cord Included
Yes
MIG Welding Maximum Output Current
180 A
Polarity
DC
Model
K5257-1
Welding Mode
CC/CV
Remote Connection Type
8-Pin (Lincoln)
For Material Type
Aluminum, Stainless Steel, Steel
MIG Welding Minimum Output Current
30 A
Weight
35 lb
Input Frequency
60 Hz
MIG Welding Output @ Duty Cycle
165 A @ 22 V, 30%
Amperage Range
30 to 180 A
For Wire Type
Flux-Cored, Solid
TIG Welding Output @ Duty Cycle
165 A @ 16.6 V, 30%
Stick Welding Minimum Output Current
25 A
TIG Welding Minimum Output Current
10 A
Stick Welding Output @ Duty Cycle
160 A @ 26.4 V, 25%
Color
Red
Stick Welding Maximum Output Current
160 A
Maximum Wire Feed Speed
500 in/min
Enhanced Process
30-180A MIG, 10-165A DC TIG, 25-160A Stick
TIG Welding Maximum Output Current
165 A
Amperage MIG - Maximum
180 A
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Rated Output @ Duty Cycle (TIG)
165 A @ 16.6 V, 30%
Amperage MIG - Minimum
30 A
Amperage TIG - Maximum
165 A
Rated Output @ Duty Cycle (MIG)
165 A @ 22 V, 30%
Amperage Stick - Minimum
25 A
Rated Output @ Duty Cycle (Stick)
160 A @ 26.4 V, 25%
Amperage Stick - Maximum
160 A
Welding Power Source Type
CC/CV
Amperage TIG - Minimum
10 A
Wire Color
Red
Welder Series
Weld Pak 180i MP

Dimensions

Overall Width
8.9 in
Overall Height
13.6 in
Overall Depth
18.1 in
Maximum Wire Diameter
0.035 in
Power Cord Length
10 ft
Minimum Wire Diameter
0.025 in
For Maximum Material Thickness
5/16 in
For Minimum Material Thickness
24 ga
Fits Chest Size
Brass to Brass Gun Connection Enhances Conductivity, F-CAW and Spool Gun Allows for Welding 24 Gauge to 3/8 in Welding Material, Fully Adjustable Drive System Reduces the Chance of Wire Tangling and Crushing, Heavy Duty Electrode Holder and Cable Included, MIG-Wide 30-180 AMP Welding Output, Tig-Torch and Foot Pedal Sold Separately, Wide 10-165 AMP Range Permits Welding on Thin and Thick Steel

Description

Multiprocess Welder, Series Weld Pak 180i MP, Input Voltage 120/230V AC, Phase Single, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 160 A, TIG Welding Maximum Output Current 165 A, MIG Welding Maximum Output Current 180 A, For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in, Maximum Wire Feed Speed 500 in/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.