Shop MILWAUKEE TOOL

7/8 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit

  • Mfr # 48-20-4360

  • Zoro # G006602816


product price:  $54.97
/ea

Key Features

Shank Type - Machining
Spline
Overall Length
16 in
Drill Bit Size
7/8 in
Flute Length
11 in
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-20-4360
Zoro #
G006602816
UPC #
045242103645
Country of Origin
Germany

Dimensions

Overall Length
16 in
Drill Bit Size
7/8 in
Flute Length
11 in
Shank Diameter
3/4 in
Maximum Drilling Depth
11 in
Drilling Depth
11 in
Core Body Length
16 in

Details

Item
Drill Bit
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
Primary Material Application
Brick, Cinder Block, Concrete, Reinforced Concrete
Measurement System
Fractional Inch
Impact Rated
Yes
For Tool Type
Rotary Hammer
Decimal Equivalent
0.875
Number of Cutter Heads
4
Number of Pieces
1
Bit Type
Percussion
Number of Flutes
4
Tip Material
Carbide Tipped
Flute Type
Spiral
Shank Type
Spline
For Workpiece Material
Brick, Cinder Block, Concrete, Reinforced Concrete
Centering Bit Required
No
Includes
Drill Bit Only
Material
Carbide
Shank Included
Yes
Centering Bit Included
No
Finish
Bright (Uncoated)

Description

Rotary Hammer Drill, Spline, 7/8 in, Carbide Head, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.