Shop MILWAUKEE TOOL
See all product information
Hammer Drill Bit
Mfr # 48-20-9018
Zoro # G223357278
product price:Â $15.97
/eaKey Features
Decimal Equivalent
0.3125
Overall Length
10 in
Material
Carbide
Centering Bit Required
No
Shank Type
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-20-9018
Zoro #
G223357278
UPC #
45242313631
Country of Origin
India
Dimensions
Overall Length
10 in
Shank Diameter
1/4 in
Maximum Drilling Depth
8 in
Drill Bit Size
5/16 in
Drilling Depth
8 in
Details
Decimal Equivalent
0.3125
Material
Carbide
Centering Bit Required
No
Item
Hammer Drill Bit
Shank Type
Hex
For Workpiece Material
Block, Brick, Concrete
Sub Brand
Shockwave Impact Duty(TM)
Centering Bit Included
No
Finish
Bright (Uncoated)
Shank Included
Yes
For Tool Type
Hammer Drill, Impact Driver
Description
Hammer Drill Bit, 5/16 in, Maximum Drilling Depth 8 in, Shank Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.