Shop ZORO SELECT
See all product information
Buffer Solution, pH 10.00, 1L, Plastic
Mfr # 793ER0
Zoro # G006614468
product price:Â $10.69
/eaKey Features
Shelf Life
24 mo
CAS Number
1310-73-2, 144-55-8, 26628-22-8, 497-19-8, 7732-18-5
Concentration
pH 10
Chemical Grade
Lab
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
793ER0
Zoro #
G006614468
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Buffer - pH 10.00
Shelf Life
24 mo
CAS Number
1310-73-2, 144-55-8, 26628-22-8, 497-19-8, 7732-18-5
Concentration
pH 10
Chemical Grade
Lab
Chemical Container Material
Plastic
Product Type
Buffer - pH 10.00
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Formula
NaOH; NaN3; Na2CO3; H2O
Container Material
Plastic
Volume
1 L
Container Type
Bottle
Quantity
1
REMOVE - Previous PI Node
B
Form
Liquid
Application
pH Standardization
Description
Buffer - pH 10.00, Concentration pH 10, CAS Number 1310-73-2, 144-55-8, 26628-22-8, 497-19-8, 7732-18-5, Chemical Formula NaOH; NaN3; Na2CO3; H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.