Shop XPOWER
See all product information
Create Account
CentrifugalBlower, Blue, 16-1/4inH
- Mfr # P-630-Blue
- Zoro # G006626522
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Power Cord Length
20 ft
Housing Color
Blue
Pivoting
No
Number of Power Outlets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-630-Blue
- Zoro #
- G006626522
- UPC #
- 848025069103
- Country of Origin
- China
- Number of Speeds
- 3
- Housing Color
- Blue
- Item
- Centrifugal Blower
- Pivoting
- No
- Number of Power Outlets
- 0
- Housing Material
- Polypropylene
- Application
- Commercial, Home and Office
- Standards
- CETL, ETL
- NEMA Plug Configuration
- 5-15P
- Motor Speed
- 1,500 RPM
- Maximum Airflow Capacity
- 2,800 cfm
- Frequency
- 60 Hz
- Motor Horsepower
- 1/2 hp
- GFCI Protected
- No
- Air Flow Direction
- Variable
- Full Load Current
- 5 A
- Daisy Chain Capability
- No
- Includes Hose
- No
- Nameplate Voltage
- 115V AC
- Telescopic Handle Included
- No
- Product Type
- Centrifugal Blower
- Propeller Material
- Polypropylene
Description
Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 2,800 cfm, Number of Speeds 3, Motor Horsepower 1/2 hp, Nameplate Voltage 115V AC, Full Load Current 5 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 20 ft, Blower Wheel Diameter 9 1/2 in, Standards CETL, ETL, Overall Height 16 1/4 in, Overall Length 15 7/8 in, Application Commercial, Home and Office
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.