Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Large

  • Mfr # AS019S-L (9)

  • Zoro # G0066421


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Length
19 in
ANSI/ISEA Cut Level
A7
Color
Black
Cut-Resistant Material
SuperFabric(R)
Sleeve Material
SuperFabric(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS019S-L (9)
Zoro #
G0066421
UPC #
815733012097
Country of Origin
Indonesia

Dimensions

Size
L
Length
19 in
Sleeve Size
L
Sleeve Length
19 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A7
Color
Black
Cut-Resistant Material
SuperFabric(R)
Sleeve Material
SuperFabric(R)
ANSI/ISEA Abrasion Level
6
Standards
ANSI/ISEA, EN388
Sleeve Style
Sleeve with Thumbhole
Includes
Alligator Clip
Material
SuperFabric(R)
Cuff Style
Shirred Slip-On
ANSI/ISEA Puncture Level
3
Brand and Series
HexArmor AS019S
Sleeve Performance
General Purpose
Latex-Free
Contains Latex
Silicone-Free
Silicone-Free
Sleeve Liner Material
Polyester
ANSI/ISEA Abrasion Cycles
22,600
Sleeve Construction
Cut and Sewn
Anti-Static
Anti-Static Not Included
Sleeve Type
Knit Cuff with Clip
Series
AS019S
EN 388 Rating
4X42F
ANSI/ISEA Puncture Force
76 N
ANSI/ISEA Cut Load
4425 g
Suggested Use Environment
Not Specified
Application
Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
Sleeve Features
Sleeve Clip

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A7, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 19 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Black, Size L, Series AS019S, Sleeve Features Sleeve Clip, Standards ANSI/ISEA, EN388, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating 4X42F, ANSI/ISEA Cut Load 4425 g, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.