Disposable Gloves, Medical Grade, 3 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue

  • Mfr # 2VLY3

  • Zoro # G0066656


product price:  $12.49
/pk 100, $0.12/ea

Key Features

Material
Nitrile
Palm Thickness
4.00 to 4.99 mil
Color
Blue
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VLY3
Zoro #
G0066656
UPC #
190735061800
Country of Origin
Multiple

Dimensions

Size
M
Palm Thickness
4.00 to 4.99 mil
Finger Thickness
5 mil
Glove Length
9 1/2 in
Cuff Thickness
2.75 mil
Length
9 1/2 in
Nominal Palm Thickness
3 mil
Glove Size and Cuff Length Style
M/Standard
Size- Alpha
M
Size - Numeric
8

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Aloe Inner Surface
No
Disposable Glove Grade
Exam, Medical
Application
Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
Lining
Unlined
Standards
FDA 510K, US Government 21 CFR 170-199 Specifications
Features
Touchscreen Compatible
Brand and Series
Condor
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Contains Silicone
Medical Glove Type
Exam
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture Location
Fingertips
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Anti-Static
Anti-Static Not Included
Accelerator-Free
Accelerator-Free
Texture
Grain
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Packaging
Dispenser Box

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2.75 mil, Disposable Glove Type General Purpose, Medical-Grade, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.15 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.