N89, Disposable Gloves, 5.00 to 5.99 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Green

  • Mfr # N894

  • Zoro # G0067611


product price:  $13.69
/pk 50, $0.27/ea

Key Features

Material
Nitrile
Palm Thickness
5.00 to 5.99 mil
Color
Green
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N894
Zoro #
G0067611
UPC #
683438548940
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
5.00 to 5.99 mil
Glove Length
11 3/4 in
Finger Thickness
7.1 mil
Cuff Thickness
3.9 mil
Length
11 3/4 in
Glove Size and Cuff Length Style
XL/Standard
Nominal Palm Thickness
6 mil
Size- Alpha
XL
Size - Numeric
10
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
Green
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
N89
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Application
Life Sciences
Lining
Unlined
Disposable Glove Grade
Exam, Medical
Standards
ISO 9001 Certified QMS
Resists
Puncture
Aloe Inner Surface
No
Features
Ambidextrous
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
1.5
Brand and Series
Ansell Microflex N89
Texture
Grain
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Texture Location
Full
Medical Glove Type
Exam
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Green, Cuff Style Beaded, Cuff Thickness 3.9 mil, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Finger Thickness 7.1 mil, Latex-Free Latex-Free, Length 11 3/4 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ISO 9001 Certified QMS, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.