TouchNTuff 92-616, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 150 PK
Mfr # 92-616
Zoro # G0067724
product price:Â $15.15
/pk 150, $0.10/eaKey Features
Material
Nitrile
Palm Thickness
3.00 to 3.99 mil
Color
Light Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92-616
Zoro #
G0067724
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
3.00 to 3.99 mil
Size
L
Finger Thickness
3 mil
Glove Length
9 in
Cuff Thickness
3 mil
Length
9 in
Size- Alpha
L
Details
Item
Disposable Gloves
Material
Nitrile
Color
Light Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
TouchNTuff 92-616
Sterile/Non-Sterile
Non-Sterile
Aloe Inner Surface
No
Standards
AQL EN374 1.5, FDA, 21 CFR 177.2600 For Food Contact
Disposable Glove Grade
Exam, Medical
Lining
Unlined
Metal Detectable
No
Application
Food Processing
Resists
Chemicals
Texture Location
Fingertips
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Description
Disposable Gloves, Color Light Blue, Cuff Thickness 3 mil, Finger Thickness 3 mil, Length 9 in, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Standards 21 CFR 177.2600 For Food Contact, AQL EN374 1.5, FDA, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Size- Alpha L, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.