NeoTouch 25-101, Chemical Resistant Gloves, 100 PK, Green

  • Mfr # 25-101

  • Zoro # G0068363


product price:  $28.15
/pk 100, $0.28/ea

Key Features

Color
Green
Size
M (7.5 - 8)
Disposable Glove Material
Neoprene
Chemical Resistant Glove Material
Neoprene (Polychloroprene)
Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-101
Zoro #
G0068363
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
M (7.5 - 8)
Glove Size
M
Palm Thickness
5.1 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Finger Thickness
6.3 mil
Cuff Thickness
6.3 mil
Disposable Glove Palm Thickness
5.00 to 5.99 mil
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
M/Standard
Size- Alpha
M
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Green
Disposable Glove Material
Neoprene
Chemical Resistant Glove Material
Neoprene (Polychloroprene)
Material
Neoprene
Glove Materials
Neoprene
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Cuff Style
Beaded
Disposable Glove Type
Chemical-Resistant, General Purpose
Glove Texture
Grain
Series
NeoTouch 25-101
Standards
Category III: AQL EN374 1.5; 21 CFR 177.2600, ASTM D3578 Type II, Class I
Resists
Punctures, Splash Chemical Protection, Acids, Caustics and Alcohols
Sterile/Non-Sterile
Non-Sterile
Glove Texture Location
Fingertips
Application
Life Sciences, Chemical
Aloe Inner Surface
No
Disposable Glove Grade
Exam, Medical
Metal Detectable
No
Features
Ambidextrous, Chemical-Resistant
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Contains Silicone
Double Gloving Method
Outer
Brand and Series
Ansell Microflex NeoTouch 25-101
Anti-Static
Anti-Static Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Grain
Glove Treatments
Powder-Free
Texture Location
Fingertips
Accelerator-Free
Accelerator-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Accelerator Free
Yes
Glove Liner Material
Unlined
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Medical Glove Type
Exam
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 6.3 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Double Gloving Method Outer, Features Ambidextrous, Chemical-Resistant, Finger Thickness 6.3 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.