Silicone Tubing
- Mfr # ZUSA-HT-6995
- Zoro # G006876736
product price:Â
$
21.69
/ea
Key Features
Material
Silicone
Wall Thickness
0.016 in
Color
Clear
Temp. Range
-20 Degrees to 430 Degrees F
Tube Hardness
Soft (60A - 80A)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-6995
- Zoro #
- G006876736
- UPC #
- 193005265984
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.016 in
- Inside Dia.
- 1/32"
- Outside Dia.
- 1/16"
- Tube Bend Radius
- 25/32"
- Bend Radius
- 25/32 in
- Tube Length
- 300"
- Inside Diameter
- 1/32 in
- Outside Diameter
- 1/16 in
- Overall Length
- 25 ft
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Silicone Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7.25 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 1/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.