Shop ZORO SELECT
See all product information
Create Account
Silicone Tube, Outside Dia. 7/8 in, L 2 ft
- Mfr # ZUSASSR-T-18
- Zoro # G500438416
product price:Â
$
35.79
/ea
Key Features
Tensile Strength
200 psi
Grade
Standard
Firmness @ 25% Deflection
7 psi
Standards
ASTM D1056 2D2
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSASSR-T-18
- Zoro #
- G500438416
- UPC #
- 193005497651
- Country of Origin
- China
- Tensile Strength
- 200 psi
- Item
- Foam Tube
- Grade
- Standard
- Firmness @ 25% Deflection
- 7 psi
- Standards
- ASTM D1056 2D2
- Texture
- Smooth
- Material Skin
- None
- Color
- Red
- Shell Material
- Silicone
- Clarity
- Opaque
- Shape
- Round
- Maximum Temperature
- 500 Degrees F
- Minimum Temperature
- -100 Degrees F
- Cell Type
- Closed Cell
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Density
- 20 lb/cu ft
- Material
- Silicone
- Wire Color
- Red
Dimensions
- Length
- 24 in
- Outside Diameter
- 7/8 in
- Wall Thickness
- 1/4 in
- Inside Diameter
- 3/8 in
Description
Silicone Foam Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.