Nylon Tubing, Hard (45D+), 5/16", 1/2"

  • Mfr # ZUSA-HT-7343

  • Zoro # G006876750


product price:  $80.25
/ea
Free Shipping & Returns

Key Features

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
5/16"
Outside Dia.
1/2"
Wall Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-7343
Zoro #
G006876750
UPC #
193005274153
Country of Origin
China

Dimensions

Inside Dia.
5/16"
Outside Dia.
1/2"
Wall Thickness
3/32"
Tube Length
600"
Outside Diameter
1/2 in
Inside Diameter
5/16 in
Overall Length
50 ft
Bend Radius
2 9/16 in

Details

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Max. Pressure
391.5 psi
Tube Color
Black
Item
Nylon Tubing
Material
Nylon
Color
Black
Temp. Range
0° to 250° F
Hardness
Shore D 70
Jacket Color
No Jacket
Flexibility
Rigid
Stripe Color
No Stripe
Maximum Operating Pressure
391.5 psi
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
Yes
Maximum Operating Temperature
250 Degrees F
Jacket Material
No Jacket
System of Measurement
Inch
Clarity
Opaque
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Abrasion Resistant, Wear Resistant

Description

Nylon Tubing, Application Not Applicable, Color Black, Hardness Shore D 70, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 391.5 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.