Napkin Dspr, 5 1/2 in D, 19 5/8 in H, Clear
- Mfr # H2003CLSS
- Zoro # G006878662
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Napkin Fold Type
Interfold
Dispenser Material
Stainless Steel
Dispenser Color
Silver
Napkin Dispenser Capacity
750
Product Series
H2003
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2003CLSS
- Zoro #
- G006878662
- UPC #
- -
- Country of Origin
- China
Dimensions
- Napkin Size
- 4 1/4 in to 5 1/4 in x 6 1/2 in
- Depth
- 5 1/2 in
- Width
- 7 in
- Height
- 19 5/8 in
Details
- Item
- In-Counter Napkin Dispenser
- Napkin Fold Type
- Interfold
- Dispenser Material
- Stainless Steel
- Dispenser Color
- Silver
- Napkin Dispenser Capacity
- 750
- Product Series
- H2003
- Use Napkin Number
- 33201, BWK 8302
- FSC Certified
- No
- Mounting
- In-Counter
- BPI Certified
- No
- USDA Certified Bio-based Products
- No
- Compostable
- Not Compostable
- Product Type
- Napkin Dispenser
- SFI Certified
- No
- Recyclable
- No
- Bio-Based
- No
- Disposable Utensil Type
- Napkin Dispenser
Description
In-Counter Napkin Dispenser, Depth 5 1/2 in, Dispenser Material Stainless Steel, Height 19 5/8 in, Mounting In-Counter, Napkin Dispenser Capacity 750, Napkin Fold Type Interfold, Product Series H2003, Product Type Napkin Dispenser, Standards Not Applicable, Use Napkin Number 33201, BWK 8302, Width 7 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Dispenser Color Silver, FSC Certified No, Napkin Size 4 1/4 in to 5 1/4 in x 6 1/2 in, Recyclable No, SFI Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.