Shop ARIAT

Men's Western Boot, 9 1/2 EE, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G006898202


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G006898202
UPC #
889359266530
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
EE
Height
10 in
Heel Height
1 in
Boot Height
10 in
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
9 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Nylon
Insulation Type
None
Insole System
Rebound
Standards
ASTM F2413-11
Insulated
No
Outsole Technology
Duratread(TM)
Conductive
No
Outsole Color
Black
Slip Resistant
Yes
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Upper Boot Material
Leather; Suede
Puncture Resistant Insole
No
Waterproof Type
None
Chemical Resisting Sole
Yes
Toe Shape
Square
Oil Resisting Sole
Yes
Footwear Style
Western Boot
Ninety Degree Heel
Yes
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
Last Number or Name
Groundbreaker Met - 10020063
CSA Footwear Standard
No Puncture Protection
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Removable Insole
Yes
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Suede
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Insole Color
Black/Green
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Upper Color
Brown
Wide Toe Cap
Yes
Footwear Sole Pattern
Exclusive Design
Non-Marking Upper
Yes
Insole Material
Polyurethane
Metal Chip Resisting Sole
No
Shank Material
Nylon
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Liner Material
Mesh
Resists
Oils, Slips
Heat Resistant
Yes
Metatarsal Guard
Internal
Midsole Material
EVA
Footwear Closure Type
Pull On
Heel Style
Defined Heel
Lugs
Rubber
Closure Type
Pull-On
Toe Style
Square Toe
Chain Saw Cut Resistant
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Footwear Construction
Cemented
Closure
Pull On
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Defined Heel
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Slip-Resistance Value - SATRA Heel - Dry
0.72
Style Family
Western Boot
Insole Technology
Rebounding
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - SATRA Heel - Wet
0.69
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Suede
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.