Shop PIP
See all product information
Create Account
Seamless Knit ATA / Elastane Blended Glove, Light Weight, 12PK
- Mfr # 35190
- Zoro # G924212661
product price:Â
$
104.99
/pk of 12, $8.75/ea
Free Shipping & Returns
Key Features
Glove Size
2XL
Glove Materials
ATA Fiber Technology Aramid Elastane
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35190
- Zoro #
- G924212661
- UPC #
- -
- Country of Origin
- United States
- Glove Materials
- ATA Fiber Technology Aramid Elastane
- Color
- Yellow
Dimensions
- Glove Size
- 2XL
Description
ATA Technology and Elastane blend provides excellent cut protection and outstanding wearer comfort, Seamless knit construction protects hands without sacrificing comfort or dexterity , Knit Wrist helps prevent dirt and debris from entering the glove, Can be used as gloves or glove liners
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.