7.7 ft H Aluminum Wheelbarrow Ladder, 6 Steps, 350 lb Load Capacity

  • Mfr # WLARTR106246

  • Zoro # G006904545


product price:  $579.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
5 ft
Number of Steps
6
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLARTR106246
Zoro #
G006904545
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5 ft
Platform Depth
14 in
Platform Width
24 in
Overall Height
7.7 ft
Bottom Width
37 in
Base Depth
55 1/2 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Depth
37 in
Step Depth
7 in
Caster Diameter
10 in
Reach Height - Maximum
11.6 ft
Base Width
37 in
Base Length
55.5 in

Details

Item
Wheelbarrow Ladder
Item - Rolling Ladder
Wheelbarrow Ladder
Number of Steps
6
Step Tread
Perforated
Load Capacity
350 lb
Material
Aluminum
Color
Silver
Ladder Actuation
Tilt and Roll
Assembled/Unassembled
Assembled
Rear Exit
No
Climbing Angle
56 Degrees
Handrails Included
Yes
Tread Type
Perforated
Ladder Type
Wheelbarrow Ladder
Folding
Not Foldable
Assembly
Assembled
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Weight
54 lb
Casters Included
(2) Rigid
Load Capacity - Maximum
350 lb
Exit Direction
Rear

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.7 ft, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 55 1/2 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Tilt and Roll, Color Gray, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.