
27, 4 in Dia, 1/4 in Thick, 3/8 in Arbor Hole Size
Mfr # 20112
Zoro # G006917583
product price:Â $12.15
/ea
Sold in multiples of 25 for $303.75
Key Features
Wheel Type
27
Overall Diameter
4 in
Overall Thickness
1/4 in
Connector Size
3/8 in
Abrasive Material
ceramic aluminum oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20112
Zoro #
G006917583
UPC #
699053201122
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Overall Thickness
1/4 in
Connector Size
3/8 in
Details
Wheel Type
27
Abrasive Material
ceramic aluminum oxide
Maximum Operating Speed
13500 RPM
Description
Grinding WheelT274x14x38PK25 Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.