Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Depressed Center Wheel, 5 in Dia x 1/4 in THK, 7/8 in Center Hole, 46 Grit, Aluminum Oxide Abrasive
- Mfr # 20072
- Zoro # G609005236
product price:Â
$
11.69
/ea
Sold in multiples of 25 for
$292.25
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Connector Type
Arbor Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20072
- Zoro #
- G609005236
- UPC #
- 699053200729
- Country of Origin
- United States
- Wheel Type
- Type 27
- Connector Type
- Arbor Connector
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Grit
- 46
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 1/4 in
- Connector Size
- 7/8 in
Description
SAIT Depressed Center Wheel, 5 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 46 Grit, Medium Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resinoid Bond, Applicable Materials: Non-Ferrous Metals, Wheel Hardness: N, Black Wheel, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.