Angle Stop Valve, Brass, CPVC, 1/2 in.

  • Mfr # 88-9385

  • Zoro # G0070187


product price:  $13.95
/ea

Key Features

Pipe Size
1/2"
Outlet Size
1/4"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-9385
Zoro #
G0070187
UPC #
026607043370
Country of Origin
China

Dimensions

Pipe Size
1/2"
Outlet Size
1/4"
Inlet Size
1/2"
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/2 in

Details

Item
Angle Supply Stop
Body Material
Brass
Max. Pressure
250 psi
Valve Design
Angle
Handle Material
Brass
Stem Material
Brass
Standards
CSA, IAPMO, UPC
Body Style - Valves
Angle
Outlet Type
Compression
Finish
Chrome plated
Inlet Type
CPVC
Handle Type
Oval
Includes
Dual Outlet Valve
Connection Gender - Side 1
Female
Body Style
Angle
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 2
Compression
Handle Operation
1/4-Turn
Operating Temperature - Minimum
40 Degrees F
Body Finish
Chrome-Plated
Maximum Pressure - Operating
250 psi

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Size - Side 2 1/4 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 250 psi, Operating Temperature - Minimum 40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.