Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Crimp Press Tool Jaws For 3/4 in PEX/Copper Pipe, ASTM F1807

  • Mfr # 22968

  • Zoro # G007044387


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, PEX
Compatible Pipe Size
3/4 in
Compatible Fitting System
PEX
Compatible Press Tool Type
Compact
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22968
Zoro #
G007044387
UPC #
095691229687
Country of Origin
United States

Dimensions

Compatible Pipe Size
3/4 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper, PEX
Compatible Fitting System
PEX
Compatible Press Tool Type
Compact
Item
Press Tool Jaw
Material
Copper
Compatible Tool Manufacturer Part Number
100-B, 200-B, 210-B, 240, 241

Description

The RIDGID - 22968 is a Press Tool Jaw, a component of plumbing press tools. This tool is designed to securely grip and manipulate pipes during installation or repair tasks.

Key Features of the RIDGID - 22968 Press Tool Jaw:

  • Compatible Fitting System: The tool is designed for compatibility with the PEX fitting system, intended to aid in installation within various plumbing applications.
  • Compatible Material Type: This press tool jaw can effectively work with Copper and PEX materials.
  • Compatible Pipe Size: It's designed to work with a pipe size of 3/4 inch.
  • Compatible Press Tool Type: The accessory is designed to be compatible with Compact type press tools.
  • Compatible Tool Manufacturer Part Number: The product has been made to be used alongside specific model numbers including 100-B, 200-B, 210-B,240,and241.
  • Material: Constructed from copper.
.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.