Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MegaPress Press Ring For 3/4 in Steel Pipe

  • Mfr # 48453

  • Zoro # G007044608


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Steel
Compatible Pipe Size
3/4 in
Compatible Fitting System
Viega MegaPress
Material
Steel
Overall Length
2.595 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48453
Zoro #
G007044608
UPC #
095691484536
Country of Origin
Switzerland

Dimensions

Compatible Pipe Size
3/4 in
Overall Length
2.595 in
Overall Height
2.595 in
Overall Width
4.045 in

Details

Compatible Material Type
Steel
Compatible Fitting System
Viega MegaPress
Item
Press Tool Jaw
Material
Steel

Description

Press Tool Jaw, Product Type Rings, Compatible Fitting System Viega MegaPress, Compatible Material Type Steel, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Maximum Compatible Pipe Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.