Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Pipe Clamp 66383

Pipe Clamp (Discontinued)

  • Mfr # 66383
  • Zoro # G007046008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66383
Zoro #
G007046008
UPC #
095691663832
Country of Origin
United States

Dimensions

Maximum Compatible Pipe Size
12 in
Overall Width
20.5 in
Minimum Compatible Pipe Size
6 in
Overall Height
14.5 in
Overall Length
24.5 in

Details

Item
Pipe Clamp
Handle Type
Ergonomic
Fits Brand
Ridgid
Weight
27 lb
Features
Conveniently Placed Handlebars Allow for Easy, Comfortable and Controlled Rotation, Integrated Handle and Dedicated Cord Wrap, Pivot Plunge Design and Speed Monitoring with LED Interface for Optimal Feed Control, Quick Adjustment Features and Integrated Alignment Pad Allow for Mounting in Seconds, Rigid 3-Point Roller System with One Directional Bearings Secure to the Pipe Ensuring Quality Cuts

Description

Pipe Clamp, Product Type Pipe Saw Clamp, Compatible Threader Manufacturer Part Number PCS-500, Overall Length 24.5 in, Overall Width 20.5 in, Overall Height 14.5 in, Maximum Compatible Pipe Size 12 in, Minimum Compatible Pipe Size 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.