Cut-Resistant Coated Gloves, Cut Level A9 , Dipped , Latex , Rough , S 1 PR

  • Mfr # 9014-S (7)

  • Zoro # G0071617


product price:  $70.85
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Orange,White
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9014-S (7)
Zoro #
G0071617
UPC #
815733011007
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
11 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Orange,White
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
Not Tested
Series
SharpsMaster(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
SuperFabric(R)
ANSI/ISEA Cut Grams
7167
Glove Construction
Seamless Knit
Puncture Resistant
Yes
Abrasion Resistant
No
Finger Material
Cotton Shell
Standards
EN388, ANSI/ISEA
Application
Recycling Sorting, Laundry, Medical Waste Handling, Sharps Handling, Homeland Security
Cut Resistant
Yes
Suggested Use Environment
Dry
Glove Hand Style
Left and Right
Thumb Style
Straight
ANSI/ISEA Puncture Level
5
Glove Cut
Clute
Weight
0.4 lb.
Palm Material
Natural Rubber Latex
Silicone-Free
Yes
Latex-Free
No
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Needlestick Level
5
Brand and Series
Hexarmor SharpsMaster II(R) 9014
Insulated
No
ANSI/ISEA Needlestick Force - Palm
10.3 N
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Lining Material
Cotton
EN 388 Rating
4X44F
Sold As
Pair
ANSI/ISEA Needlestick Level - Palm
5
Palm Type
Coated
ANSI/ISEA Abrasion Cycles
192,000
Touchscreen Compatible
No
Knit Material Color
White
Reversible
No
Cuff Color
White
Lint-Free
No
Glove Coating Color
Orange
Double-Dipped
No
Includes Finger Fourchettes
No
Pairs per Package
1
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Hem Style
Finished

Description

Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, Additional Hazard Protection None, EN 388 Rating 4X44F, Standards EN388, ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.