Fender Washer, Fits Bolt Size 1/2" , Stainless Steel 100 PK

  • Mfr # FENWS122

  • Zoro # G007165662


product price:  $163.08
/pk 100, $1.63/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
Washer Standards
ASME B18.21.1
Inside Diameter
0.525 - 0.545 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FENWS122
Zoro #
G007165662
UPC #
781002699187
Country of Origin
China

Dimensions

For Screw Size
1/2"
Outside Diameter
1.992 - 2.029 in
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
Inside Diameter
0.525 - 0.545 in

Details

Item
Fender Washer
Material
Stainless Steel
Washer Standards
ASME B18.21.1
System of Measurement
Inch

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.